Zoro Homepage

Dock Light FlexPro LED Module

  • Mfr # 60-5484-500

  • Zoro # G615946868


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Features
Corrosion-Resistant, Copper-Free
Width
3 in
Material
Cast Aluminum
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5484-500
Zoro #
G615946868
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
3 in
Length
39 in

Details

Item
Flexible Dock Light
Features
Corrosion-Resistant, Copper-Free
Material
Cast Aluminum
Color
Yellow

Description

Dock Light FlexPro LED Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.