
Dock Light Head, LED
Mfr # 60-5495-275
Zoro # G615946684
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Height
8 in
Color
Yellow
Length
8 in
Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-5495-275
Zoro #
G615946684
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
8 in
Length
8 in
Details
Item
Heavy Duty LED Dock Light
Color
Yellow
Material
Cast Aluminum
Description
Dock Light Head,LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.