Zoro Homepage

Dock Light Head, LED

  • Mfr # 60-5495-850

  • Zoro # G015946635


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Color
Yellow
Width
9 in
Height
6 in
Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-850
Zoro #
G015946635
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
9 in
Height
6 in

Details

Item
Heavy Duty LED Dock Light
Color
Yellow
Material
Cast Aluminum

Description

Dock Light Head,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.