
Dock Light Head with Poly Head, No Bulb
Mfr # 60-5495-300
Zoro # G215946695
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Height
10 in
Width
10 in
Length
9 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5495-300
Zoro #
G215946695
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
10 in
Length
9 in
Details
Item
Standard Dock Light
Housing Material
Polycarbonate
Color
Yellow
Description
Dock Light Head with Poly Head,No Bulb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.