
Dock Light, Wire Lamp Guard
Mfr # 60-5495-450
Zoro # G015946840
product price: $22.79
/eaKey Features
Length
10 in
Color
Silver
Width
10 in
Height
6 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5495-450
Zoro #
G015946840
UPC #
-
Country of Origin
United States
Dimensions
Length
10 in
Width
10 in
Height
6 in
Details
Item
Dock Light Accessory
Color
Silver
Material
Metal
Description
Dock Light,Wire Lamp Guard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.