Zoro Homepage

Dock Light, Wire Lamp Guard

  • Mfr # 60-5495-950

  • Zoro # G215946756


product price: $28.45
/ea

Key Features

Length
10 in
Material
Metal
Color
Silver
Width
10 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-950
Zoro #
G215946756
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
10 in
Height
6 in

Details

Item
Dock Light Accessory
Material
Metal
Color
Silver

Description

Dock Light,Wire Lamp Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.