Shop IDEAL WAREHOUSE INNOVATIONS

Dock Light with Arm and Fan

  • Mfr # 60-1054
  • Zoro # G722965240

product price: 
$
381.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
10W
Voltage
100V AC to 277V AC
Lumens
1200
Arm Length
40 in
Material
Aluminum, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1054
Zoro #
G722965240
UPC #
-
Country of Origin
China

Dimensions

Arm Length
40 in
Power Cord Length
5 ft
Mount Hole Diameter
49/100 in
Head Height
6 in
Head Width
6.6 in
Manufacturer Warranty Length
5 yr
Head Depth
2.54 in
Fits Chest Size
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control

Details

Item
Dock Light with Arm and Fan
Lamp Watts
10W
Voltage
100V AC to 277V AC
Lumens
1200
Material
Aluminum, Steel
Finish
Powder-Coated
Application
Loading Dock
Includes
Aluminum Head, LED Module, 40" Double Strut Arm, Fan
Color
Yellow, Black
Beam Angle
20°
Rated Life
50,000 hr
Color Temperature
3000-6500K
CRI
≥ 70
Resistance Properties
Impact Resistant
Lamp Life
50,000 hr
Arm Swivel Angle
180 Degrees Horizontal
Switch Type
Toggle
Arm Design
Articulating
Includes Bulb
Built-In
Operating Voltage
100 to 277V AC
Arm Reach
40 in
Features
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control
Plug Type
NEMA-5-15P
Standards
CE, cUL, FCC, RoHS, UL
Electrical Connection Type
Plug
Head Material
Aluminum
Head Material Finish
Powder Coated
For Location
Indoor
IP Rating
IP65
Maximum Brightness
1,200 lm
Bulb Wattage
10 W

Description

Dock Light with Arm and Fan, Arm Reach 40 in, Arm Swivel Angle 180 Degrees Horizontal, Bulb Wattage 10 W, Head Depth 2.54 in, Head Height 6 in, Head Width 6.6 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 1,200 lm, Operating Voltage 100 to 277V AC, Power Cord Length 5 ft, Arm Design Articulating, For Location Indoor, IP Rating IP65, Electrical Connection Type Plug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.