Dock Light with Arm and Fan

  • Mfr # 60-1055
  • Zoro # G722965387
product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
10W
Voltage
100V AC to 277V AC
Lumens
1200
Arm Length
60 in
Beam Angle
20°
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1055
Zoro #
G722965387
UPC #
-
Country of Origin
China

Dimensions

Arm Length
60 in
Manufacturer Warranty Length
5 yr
Power Cord Length
5 ft
Head Height
6 in
Head Depth
2.54 in
Mount Hole Diameter
49/100 in
Head Width
6.6 in
Fits Chest Size
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control

Details

Item
Dock Light with Arm and Fan
Lamp Watts
10W
Voltage
100V AC to 277V AC
Lumens
1200
Beam Angle
20°
Color
Yellow, Black
Includes
Aluminum Head, LED Module, 60" Double Strut Arm, Fan
Material
Aluminum, Steel
CRI
≥ 70
Color Temperature
3000-6500K
Finish
Powder-Coated
Application
Loading Dock
Rated Life
50,000 hr
Electrical Connection Type
Plug
Operating Voltage
100 to 277V AC
Head Material
Aluminum
Switch Type
Toggle
Includes Bulb
Built-In
Features
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control
Arm Design
Articulating
Lamp Life
50,000 hr
Plug Type
NEMA-5-15P
IP Rating
IP65
Maximum Brightness
1,200 lm
Head Material Finish
Powder Coated
For Location
Indoor
Standards
CE, cUL, FCC, RoHS, UL
Bulb Wattage
10 W
Arm Reach
60 in
Arm Swivel Angle
180 Degrees Horizontal
Resistance Properties
Impact Resistant

Description

Dock Light with Arm and Fan, Arm Reach 60 in, Arm Swivel Angle 180 Degrees Horizontal, Bulb Wattage 10 W, Head Depth 2.54 in, Head Height 6 in, Head Width 6.6 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 1,200 lm, Operating Voltage 100 to 277V AC, Power Cord Length 5 ft, Arm Design Articulating, For Location Indoor, IP Rating IP65, Electrical Connection Type Plug

Ratings & reviews