Dock Light with Arm and Fan

  • Mfr # 60-1061
  • Zoro # G822965362
product price: 
$
476.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
30W/15W
Voltage
100V AC to 277V AC
Lumens
3,900/1,950
Arm Length
60 in
Includes
Aluminum Head, LED Module, 60" Double Strut Arm, Fan, Wire Guard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1061
Zoro #
G822965362
UPC #
-
Country of Origin
China

Dimensions

Arm Length
60 in
Head Width
7.7 in
Head Depth
3.9 in
Power Cord Length
5 ft
Head Height
7.5 in
Manufacturer Warranty Length
5 yr
Mount Hole Diameter
7/20 in
Fits Chest Size
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control

Details

Item
Dock Light with Arm and Fan
Lamp Watts
30W/15W
Voltage
100V AC to 277V AC
Lumens
3,900/1,950
Includes
Aluminum Head, LED Module, 60" Double Strut Arm, Fan, Wire Guard
CRI
≥ 70
Beam Angle
30°
Finish
Powder-Coated
Color Temperature
3000-6500K
Color
Yellow, Black
Application
Loading Dock
Rated Life
50,000 hr
Material
Aluminum, Steel
Arm Reach
60 in
Standards
CE, cUL, FCC, RoHS, UL
Head Material Finish
Powder Coated
IP Rating
IP65
Electrical Connection Type
Plug
Includes Bulb
Built-In
For Location
Indoor
Plug Type
NEMA-5-15P
Arm Design
Articulating
Maximum Brightness
3,900 lm
Bulb Wattage
15 W, 30 W
Lamp Life
50,000 hr
Features
Long, Long Life - LED Lasts upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-led Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control
Resistance Properties
Impact Resistant
Operating Voltage
100 to 277V AC
Arm Swivel Angle
180 Degrees Horizontal
Includes Fan
Fan Included
Switch Type
Toggle
Head Material
Aluminum

Description

Dock Light with Arm and Fan, Arm Reach 60 in, Arm Swivel Angle 180 Degrees Horizontal, Bulb Wattage 15 W, 30 W, Head Depth 3.9 in, Head Height 7.5 in, Head Width 7.7 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 3,900 lm, Operating Voltage 100 to 277V AC, Power Cord Length 5 ft, Arm Design Articulating, For Location Indoor, IP Rating IP65, Electrical Connection Type Plug

Ratings & reviews