Dock Light with Arm and Fan

  • Mfr # 60-1066
  • Zoro # G222965375
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
30W/15W
Voltage
100V AC to 277V AC
Lumens
4,200/2,100
Arm Length
40 in
Rated Life
50,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1066
Zoro #
G222965375
UPC #
-
Country of Origin
China

Dimensions

Arm Length
40 in
Head Height
6.9 in
Power Cord Length
5 ft
Head Depth
2.7 in
Mount Hole Diameter
7/20 in
Manufacturer Warranty Length
5 yr
Head Width
8.6 in
Fits Chest Size
Long, Long Life - Upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-LED Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control

Details

Item
Dock Light with Arm and Fan
Lamp Watts
30W/15W
Voltage
100V AC to 277V AC
Lumens
4,200/2,100
Rated Life
50,000 hr
Includes
Aluminum Head, LED Module, 40" Double Strut Arm, Fan, Wire Guard
CRI
≥ 70
Application
Loading Dock
Finish
Powder-Coated
Color Temperature
3000-6500K
Color
Yellow, Black
Beam Angle
30°
Material
Aluminum, Steel
Head Material Finish
Powder Coated
Plug Type
NEMA-5-15P
Includes Bulb
Built-In
Maximum Brightness
4,200 lm
For Location
Indoor
Arm Swivel Angle
180 Degrees Horizontal
Switch Type
Toggle
Electrical Connection Type
Plug
Head Material
Aluminum
Features
Long, Long Life - Upto 25x Longer Than Incandescent Bulbs, Outstanding Energy Savings (Upto 94% Less Energy Than Incandescent), Powerful Multi-LED Emitter Modules, Safe and Always Cool to the Touch, Superior Beam Control
Standards
CE, cUL, FCC, RoHS, UL
Resistance Properties
Impact Resistant
Includes Fan
Fan Included
Arm Reach
40 in
IP Rating
IP65
Lamp Life
50,000 hr
Arm Design
Articulating
Bulb Wattage
30 W
Operating Voltage
100 to 277V AC

Description

Dock Light with Arm and Fan, Arm Reach 40 in, Arm Swivel Angle 180 Degrees Horizontal, Bulb Wattage 30 W, Head Depth 2.7 in, Head Height 6.9 in, Head Width 8.6 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 4,200 lm, Operating Voltage 100 to 277V AC, Power Cord Length 5 ft, Arm Design Articulating, For Location Indoor, IP Rating IP65, Electrical Connection Type Plug

Ratings & reviews