Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Traffic Warning Sign Combo

  • Mfr # 60-5431

  • Zoro # G416099923


product price: $44.79
/ea

Key Features

Sign Material
Plastic
Sign Background Color
Yellow
Width
0.5 in
Height
12.5 in
Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5431
Zoro #
G416099923
UPC #
-
Country of Origin
Canada

Dimensions

Width
0.5 in
Height
12.5 in
Length
24.5 in

Details

Item
Dock Traffic Warning Sign
Sign Material
Plastic
Sign Background Color
Yellow

Description

Dock Traffic Warning Sign Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.