Shop IDEAL WAREHOUSE INNOVATIONS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dual Camera, NO DVR, 32" Monitor
- Mfr # 80-3104
- Zoro # G022796773
product price:Â
$
1,949.99
/ea
Key Features
Color
Gray
Material
Metal
Application
Loading Dock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-3104
- Zoro #
- G022796773
- UPC #
- -
- Country of Origin
- Canada
- Item
- Dual Camera, NO DVR, 32" Monitor
- Color
- Gray
- Material
- Metal
- Application
- Loading Dock
Description
Dual Camera, NO DVR, 32 In. Monitor
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.