Zoro Homepage

Edge Bumper Guard, Black/Yellow, 1 M

  • Mfr # 60-6988

  • Zoro # G716099937


product price: $39.29
/ea

Key Features

Material
Polyurethane Foam
Color
Black and Yellow
Height
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6988
Zoro #
G716099937
UPC #
-
Country of Origin
Germany

Dimensions

Height
1 in
Width
1 in

Details

Material
Polyurethane Foam
Color
Black and Yellow
Item
Edge Bumper Guard,Black/Yellow,1 M

Description

Edge Bumper Guard,Black/Yellow,1 M


  • Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury.
  • Edge Guards protect heads and elbows as well as products and vehicles.
  • The new Knuffi® O Profile can be easily clipped on to sharp edges.
  • At a flick of the hand, dangerous spots are secured and the risk of injuries through cuts and collisions is reduced.
  • Knuffi® O is suitable for grooves from 1 to 2 mm and can be easily detached from edges to be reused.
  • The guard slides over the edge and is held in place by the natural pressure created by the guard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.