
Edge Bumper Guard, Black/Yellow, 5 M
Mfr # 60-6986
Zoro # G816099943
product price: $244.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
1 in
Material
Polyurethane Foam
Height
1 in
Color
Black and Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-6986
Zoro #
G816099943
UPC #
-
Country of Origin
Germany
Dimensions
Width
1 in
Height
1 in
Details
Item
Edge Bumper Guard,Black/Yellow,5 M
Material
Polyurethane Foam
Color
Black and Yellow
Description
Edge Bumper Guard,Black/Yellow,5 M
- Easy to install almost anywhere, Knuffi® Bumper Guards protect goods, gear and people from bumps, bruises, costly damage and serious injury.
- Edge Guards protect heads and elbows as well as products and vehicles.
- The new Knuffi® O Profile can be easily clipped on to sharp edges.
- At a flick of the hand, dangerous spots are secured and the risk of injuries through cuts and collisions is reduced.
- Knuffi® O is suitable for grooves from 1 to 2 mm and can be easily detached from edges to be reused.
- The guard slides over the edge and is held in place by the natural pressure created by the guard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.