Equipment Lockout System, Plastic, Red
Mfr # 70-1187
Zoro # G4419628
product price: $56.59
/eaKey Features
Overall Height
3 1/2 in
Overall Length
7 in
Overall Width
3 1/2 in
Material
Plastic
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1187
Zoro #
G4419628
UPC #
885230050755
Country of Origin
Canada
Dimensions
Overall Height
3 1/2 in
Overall Length
7 in
Overall Width
3 1/2 in
Width
6 1/2 in
Height
4 1/2 in
Details
Material
Plastic
Color
Red
Item
Equipment Lockout System
Includes
(4) Tie Straps, Guard Box, Lock with Key
For Use With
Forklift Trucks
Compatible with Manufacturer Model Number
70-1186
Compatible with Mfr. Model No.
70-1186
Compatible Manufacturer Model Number
70-1186
Compatible with Manufacturer Model No.
70-1186
Compatible Pump Manufacturer Part Number
70-1186
For Use with Mfr Model Number
70-1186
Compatible Manufacturer Part Number
70-1186
Compatible Mfr. Model Number
70-1186
Description
Equipment Lockout System, Product Type Lock-Out Guard Kit, Compatible Grainger Part Number 48WH79, Compatible Manufacturer Part Number 70-1186, Includes (4) Lockout Guard Tags, (4) Tie Straps, Lock w/ Key, LockOut Guard box, Overall Length 7 in, Overall Width 3 1/2 in, Overall Height 3 1/2 in, Material Plastic, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.