Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Angle Guard, 60 in Long

  • Mfr # 60-6330-A

  • Zoro # G516584961


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Color
Yellow
Material
Steel
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6330-A
Zoro #
G516584961
UPC #
-
Country of Origin
Canada

Dimensions

Width
5 in
Height
3 in

Details

Item
Floor Angle Guards
Color
Yellow
Material
Steel

Description

Floor Angle Guard,60 in Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.