Zoro Homepage

Floor Angle Guard, 96 in Long

  • Mfr # 60-6340-A

  • Zoro # G816099929


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
5 in
Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6340-A
Zoro #
G816099929
UPC #
-
Country of Origin
Canada

Dimensions

Height
3 in
Width
5 in

Details

Item
Floor Angle Guards
Material
Steel
Color
Yellow

Description

Floor Angle Guard,96 in Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.