Fork Tilt Level Indicator, Black, Plastic
Mfr # 70-1000
Zoro # G4419996
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Overall Length
12 in
Overall Width
13 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1000
Zoro #
G4419996
UPC #
885230050014
Country of Origin
Canada
Dimensions
Overall Height
1 1/2 in
Overall Length
12 in
Overall Width
13 in
Height
11 1/4 in
Width
7 in
Details
Material
Plastic
Color
Black
Item
Fork Tilt Level Indicator
Includes
Accu-Tilt Forklift Fork Leveler
For Use With
Forklift Trucks
Compatible with Manufacturer Model Number
70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200
For Use With Mfr. Model Number
70-1090, 70-1091, 70-1100, 70-1101, 70-1110, 70-1130, 70-1135, 70-1140
Compatible Manufacturer Part Number
70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200
Compatible Manufacturer Model Number
70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200
Compatible with Manufacturer Model No.
70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200
Compatible with Mfr. Model No.
70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200
For Use with Mfr Model Number
70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200
Compatible Pump Manufacturer Part Number
70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200
Compatible Mfr. Model Number
70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200
Description
Fork Tilt Level Indicator, Product Type Fork Tilt Level Indicator, Compatible with Grainger Part Number 441T82, 441T84, 48WH45, 48WH46, 48WH47, 48WH48, 48WH49, 48WH51, Compatible with Manufacturer Model Number 70-1020, 70-1030, 70-1080, 70-1090, 70-1091, 70-1101, 70-1110, 70-4200, Includes Accu-Tilt Forklift Fork Leveler, Overall Length 12 in, Overall Width 13 in, Overall Height 1 1/2 in, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.