
Forklift Spotter, Safe Zone Kit
Mfr # 70-1097
Zoro # G715988249
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Overall Length
24 in
Material
Aluminum
Overall Width
14 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1097
Zoro #
G715988249
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Overall Length
24 in
Overall Width
14 in
Details
Item
Forklift Light Kit
Material
Aluminum
Color
Black
Description
Forklift Spotter,Safe Zone Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.