Zoro Homepage

Forklift Truck Inspection Starter Kit wi

  • Mfr # 70-1040

  • Zoro # G916244571


product price: $27.49
/ea

Key Features

Overall Width
0.25 in
Color
Yellow; Black
Material
Polypropylene
Overall Length
9.25 in
Overall Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1040
Zoro #
G916244571
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
0.25 in
Overall Length
9.25 in
Overall Height
3.25 in

Details

Item
Forklift Inspection Kit
Color
Yellow; Black
Material
Polypropylene

Description

Forklift Truck Inspection Starter Kit wi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.