Gooseneck Dock Light

  • Mfr # 60-1007
  • Zoro # G022965582
product price: 
$
396.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
20W/10W
Voltage
100V AC to 277V AC
Lumens
3,000/1,500
Arm Length
27 in
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60-1007
Zoro #
G022965582
UPC #
-
Country of Origin
China

Dimensions

Arm Length
27 in
Mount Hole Diameter
39/100 in
Head Depth
3 in
Head Height
4 in
Head Width
4 in
Manufacturer Warranty Length
5 yr
Power Cord Length
6 ft
Fits Chest Size
Impact Resistant Head, Long, Anti-Sag Flexible Neck, Powerful LED Module, Steel Mounting Bracket

Details

Item
Gooseneck Dock Light
Lamp Watts
20W/10W
Voltage
100V AC to 277V AC
Lumens
3,000/1,500
Color
Yellow
Application
Loading Dock
Rated Life
50,000 hr
CRI
≥ 70
Includes
Gooseneck Dock Light, Aluminum Head, LED Module
Finish
Powder-Coated
Color Temperature
3000-6500K
Material
Die-Cast Aluminum
Beam Angle
20°
Head Material Finish
Powder Coated
Operating Voltage
100 to 277V AC
Arm Reach
27 in
Switch Type
Power Switch
Plug Type
NEMA-5-15P
Bulb Wattage
10 W, 20 W
Resistance Properties
Impact Resistant
IP Rating
IP65
For Location
Indoor
Includes Bulb
Built-In
Arm Design
Gooseneck
Electrical Connection Type
Plug
Head Material
Aluminum
Maximum Brightness
3,000 lm
Arm Swivel Angle
Infinitely Adjustable
Standards
CE, cUL, FCC, RoHS, UL
Features
Impact Resistant Head, Long, Anti-Sag Flexible Neck, Powerful LED Module, Steel Mounting Bracket
Lamp Life
50,000 hr

Description

Gooseneck Dock Light, Arm Reach 27 in, Arm Swivel Angle Infinitely Adjustable, Bulb Wattage 10 W, 20 W, Head Depth 3 in, Head Height 4 in, Head Width 4 in, Includes Bulb Built-In, Lighting Technology LED, Maximum Brightness 3,000 lm, Operating Voltage 100 to 277V AC, Power Cord Length 6 ft, Arm Design Gooseneck, For Location Indoor, IP Rating IP65, Electrical Connection Type Plug, Features Impact Resistant Head, Long, Anti-Sag Flexible Neck, Powerful LED Module, Steel Mounting Bracket

Ratings & reviews