Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guardrail Assembly, 10 ft Rail

  • Mfr # 60-7450-115-A

  • Zoro # G815946941


product price: $314.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Length
115 in
Height
12.5 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-7450-115-A
Zoro #
G815946941
UPC #
-
Country of Origin
Canada

Dimensions

Length
115 in
Height
12.5 in
Width
3 in

Details

Item
Guardrail
Material
Steel
Color
Yellow

Description

Guardrail Assembly,10 ft Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.