Guardrail Assembly, 3 ft Rail
- Mfr # 60-7450-031-A
- Zoro # G015946871
product price:Â
$
240.69
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
31 in
Height
12.5 in
Width
3 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-7450-031-A
- Zoro #
- G015946871
- UPC #
- -
- Country of Origin
- Canada
- Item
- Guardrail Assembly,3 ft Rail
- Material
- Steel
- Color
- Yellow
Dimensions
- Length
- 31 in
- Height
- 12.5 in
- Width
- 3 in
Description
Guardrail Assembly,3 ft Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.