Zoro Homepage

Guardrail Assembly, 6 ft Rail

  • Mfr # 60-7450-067-A

  • Zoro # G215946640


product price: $265.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel
Width
3 in
Height
12.5 in
Length
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-7450-067-A
Zoro #
G215946640
UPC #
-
Country of Origin
Canada

Dimensions

Width
3 in
Height
12.5 in
Length
67 in

Details

Item
Guardrail
Color
Yellow
Material
Steel

Description

Guardrail Assembly,6 ft Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.