
Guardrail Assembly, 8 ft Rail
Mfr # 60-7450-091-A
Zoro # G815946965
product price: $281.99
/eaKey Features
Length
91 in
Width
3 in
Color
Yellow
Height
12.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-7450-091-A
Zoro #
G815946965
UPC #
-
Country of Origin
Canada
Dimensions
Length
91 in
Width
3 in
Height
12.5 in
Details
Item
Guardrail
Color
Yellow
Material
Steel
Description
Guardrail Assembly,8 ft Rail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.