Shop IDEAL WAREHOUSE INNOVATIONS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guardrail Offset Post Assembly, 18 in H
- Mfr # 60-7461-018-A
- Zoro # G715946867
product price:Â
$
204.99
/ea
Key Features
Material
Steel
Length
18 in
Height
5 in
Width
5 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-7461-018-A
- Zoro #
- G715946867
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 18 in
- Height
- 5 in
- Width
- 5 in
Details
- Item
- Guardrail Post
- Material
- Steel
- Color
- Yellow
Description
Guardrail Offset Post Assembly,18 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.