
Guardrail Offset Post Assembly, 44 in H
Mfr # 60-7461-044-A
Zoro # G515946821
product price: $280.99
/eaKey Features
Height
5 in
Color
Yellow
Material
Steel
Width
5 in
Length
44 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-7461-044-A
Zoro #
G515946821
UPC #
-
Country of Origin
Canada
Dimensions
Height
5 in
Width
5 in
Length
44 in
Details
Item
Guardrail Post
Color
Yellow
Material
Steel
Description
Guardrail Offset Post Assembly,44 in H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.