Zoro Homepage

Guardrail Post Assembly, 18 x 5 x 5 in

  • Mfr # 60-7460-018-A

  • Zoro # G915946773


product price: $245.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow
Height
5 in
Width
5 in
Length
18 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-7460-018-A
Zoro #
G915946773
UPC #
-
Country of Origin
Canada

Dimensions

Height
5 in
Width
5 in
Length
18 in

Details

Item
Guardrail Post
Color
Yellow
Material
Steel

Description

Guardrail Post Assembly,18 x 5 x 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.