
Guardrail Post Assembly, 44 x 5 x 5 in
Mfr # 60-7460-044-A
Zoro # G215946961
product price: $280.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
5 in
Width
5 in
Material
Steel
Length
44 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-7460-044-A
Zoro #
G215946961
UPC #
-
Country of Origin
Canada
Dimensions
Height
5 in
Width
5 in
Length
44 in
Details
Item
Guardrail Post
Material
Steel
Color
Yellow
Description
Guardrail Post Assembly,44 x 5 x 5 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.