Zoro Homepage

Guide Lights, Plastic, Black, 4 in. H

  • Mfr # 60-5414-U

  • Zoro # G4419585


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1/2 in
Overall Length
22 1/2 in
Overall Width
4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5414-U
Zoro #
G4419585
UPC #
885230031631
Country of Origin
Canada

Dimensions

Overall Height
1/2 in
Overall Length
22 1/2 in
Overall Width
4 in
Height
4 in
Width
22 1/2 in

Details

Material
Plastic
Color
Black
Item
Guide Light
Includes
Dock Traffic Light
For Use With
Loading Dock
Voltage
12/24V AC/DC
Features
Weather Resistant

Description

Guide Light, Product Type Sure-Dock, Includes Dock Traffic Light, Overall Length 22 1/2 in, Overall Width 4 in, Overall Height 1/2 in, Material HDP (High Density Polyethylene), Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.