Zoro Homepage

Height Indicator Label, 12 in. H, Vynil

  • Mfr # 70-1100

  • Zoro # G4419950


product price: $25.59
/ea

Key Features

Overall Height
1/8 in
Overall Length
12 in
Overall Width
9 in
Material
vinyl
Color
Multicolored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1100
Zoro #
G4419950
UPC #
885230050519
Country of Origin
Canada

Dimensions

Overall Height
1/8 in
Overall Length
12 in
Overall Width
9 in
Height
12 in
Width
9 in

Details

Material
vinyl
Color
Multicolored
Item
Height Indicator Label
Includes
Forklift Accu-Height Sticker Set
For Use With
Forklift Trucks
Compatible with Manufacturer Model Number
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140
For Use With Mfr. Model Number
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140
Compatible Manufacturer Part Number
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140
Compatible Manufacturer Model Number
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140
Compatible with Manufacturer Model No.
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140
Compatible with Mfr. Model No.
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140
For Use with Mfr Model Number
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140
Compatible Pump Manufacturer Part Number
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140
Compatible Mfr. Model Number
70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140

Description

Height Indicator Label, Product Type Fork Height Indicator, Compatible with Grainger Part Number 441T82, 441T84, 48WH41, 48WH46, 48WH47, 48WH48, 48WH75, Compatible with Manufacturer Model Number 70-1000, 70-1091, 70-1095, 70-1101, 70-1110, 70-1130, 70-1140, Includes Forklift Accu-Height Sticker Set, Overall Length 12 in, Overall Width 9 in, Overall Height 1/8 in, Material Vinyl, Color Multicolored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.