Zoro Homepage

Activated Carbon Filter, Jade 2.0

  • Mfr # 60-8353

  • Zoro # G612481737


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
7 in
Nominal Height
21 in
Nominal Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8353
Zoro #
G612481737
UPC #
-
Country of Origin
China

Dimensions

Nominal Depth
7 in
Nominal Height
21 in
Nominal Width
6 in

Details

Item
Carbon Filter

Description

Activated Carbon Filter, Jade 2.0


  • Absorbs gases and VOC's (Volatile Organic Compounds)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.