Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Purification System, Jade(TM) 2.0

  • Mfr # 60-8302

  • Zoro # G912476280


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
12.4 in
Width
12.4 in
Voltage
120V
Height
35.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8302
Zoro #
G912476280
UPC #
-
Country of Origin
China

Dimensions

Length
12.4 in
Width
12.4 in
Height
35.2 in

Details

Item
Industrial Air Purifier
Color
White
Voltage
120V
Material
Steel
Tank Capacity
26,880 cu. ft/hr

Description

Air Purification System, Jade(TM) 2.0


  • Easily cleans/purifies a large workplace
  • Quiet, non-disruptive operation
  • Lowest cost per cu ft of air cleaned (5 yrs)
  • 6 stages of filtration provide excellent results
  • Removes harmful pollutants and contaminants
  • Features virus-eliminating UV-C chamber
  • Large control screen built-in timer
  • Change filter notification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.