Zoro Homepage

Air Purification System, ONYX, 120V, 60 Hz

  • Mfr # 60-8400

  • Zoro # G112476257


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
7.6 in
Width
17.7 in
Voltage
120V
Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8400
Zoro #
G112476257
UPC #
-
Country of Origin
China

Dimensions

Length
7.6 in
Width
17.7 in
Height
29.5 in

Details

Item
Industrial Air Purifier
Color
White
Voltage
120V
Material
Steel
Tank Capacity
14,100 cu. ft./hr

Description

Air Purification System, ONYX, 120V, 60 Hz


  • Easily cleans/purifies a large workplace
  • Quiet, non-disruptive operation
  • Lowest cost per cu ft of air cleaned (5 yrs)
  • Multiple stages of filtration
  • Removes harmful pollutants and contaminants
  • Change filter notification
  • Features a control panel
  • Protecting 50,000+ medical professionals!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.