Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atomik Air, High Capacity, 3 Phase, 60 Hz

  • Mfr # 60-8201

  • Zoro # G612476320


product price: $24,253.99
/ea
Item requires special delivery charges. A $655.00 per item surcharge will be applied.

Key Features

Air Flow
15,000 CFM
Color
Yellow
Length
48 in
Width
51 in
Voltage
480V/3PH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8201
Zoro #
G612476320
UPC #
-
Country of Origin
Canada

Dimensions

Length
48 in
Width
51 in
Height
86 in

Details

Item
Industrial Air Purifier
Air Flow
15,000 CFM
Color
Yellow
Voltage
480V/3PH
Tank Capacity
1,000,000 cu.ft.
Material
Steel
Sound Level
68 dB

Description

Atomik Air, High Capacity, 3 Phase, 60 Hz


  • The AtomikAir's powerful turbines process an incredible one-million cu ft of air per hour. This makes it possible to improve the environment for a large volume space.
  • In winter, the AtomikAir quickly stabilizes warehouse temperatures from floor to ceiling, even with doors opening and closing. And, in the summer, with a deflector in place, AtomikAir directs clean, cooling air into the workplace, improving working conditions.
  • A single AtomikAir unit can maintain air quality for up to 40,000 sq ft (assuming typical warehouse 25-foot ceiling height). For larger spaces, multiple units can manage all needs.
  • So finely tuned, the AtomikAir generates only about the same level of sound as you'd hear in an ordinary office environment.
  • The powerful circulation system returns warm, heated air trapped at the ceiling to regulate warehouse temperatures which can generate savings of 20-40% on heating costs.
  • With deflectors in place, clean cooling air is gently breezed throughout the workspace, creating a more comfortable environment.
  • The AtomikAir features the only washable and reusable MERV 13 filter on the market. Easily removed, hosed down, and returned for an eco-friendly experience.
  • The efficient system draws only 4.8 amps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.