Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atomik Air, Top Mounted Air Stream Dir.

  • Mfr # 60-8250

  • Zoro # G812476328


product price: $2,161.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
56 in
Width
56 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8250
Zoro #
G812476328
UPC #
-
Country of Origin
Canada

Dimensions

Length
56 in
Width
56 in
Height
10 in

Details

Item
Air Purifier Hood

Description

Atomik Air, Top Mounted Air Stream Dir.


  • Air distribution hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.