Zoro Homepage

Cobalt Air Purification System, 120V, 2 ft

  • Mfr # 60-8500

  • Zoro # G212648387


product price: $3,297.99
/ea
Free Shipping & Returns

Key Features

Length
25 in
Width
25 in
Voltage
120V
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8500
Zoro #
G212648387
UPC #
-
Country of Origin
China

Dimensions

Length
25 in
Width
25 in
Height
10 in

Details

Item
Industrial Air Purifier
Voltage
120V

Description

Cobalt Air Purification System, 120V, 2 ft


  • Multi-stage high-efficiency filtration captures more air pollutants
  • Plug & play smart operations so you can breathe easy right out of the box
  • Multiple configurations for your convenience: (Ceiling Mount, Wall Mount & Mobile Frame)
  • Ceiling mounted configuration sits flush and out of the way. A cleaner look for cleaner air.
  • Uninterrupted, quiet & optimized air filtration and circulation
  • Features a proximity sensor for energy saving and smart operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.