Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt HEPA Filter for AP-SCA14024W, PK 2

  • Mfr # 60-8551

  • Zoro # G512648384


product price: $493.99
/pk 2, $247.00/ea
Free Shipping & Returns

Key Features

Length
71 in
Width
26 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8551
Zoro #
G512648384
UPC #
-
Country of Origin
China

Dimensions

Length
71 in
Width
26 in
Height
4 in

Details

Item
HEPA Filter

Description

Cobalt HEPA Filter for AP-SCA14024W,PK 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.