Zoro Homepage

HEPA Rx Filter for AP-SCA2000, ONYX

  • Mfr # 60-8455

  • Zoro # G812481933


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Length
4.5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8455
Zoro #
G812481933
UPC #
-
Country of Origin
China

Dimensions

Height
16 in
Length
4.5 in
Width
7 in

Details

Item
HEPA Filter

Description

HEPA Rx Filter for AP-SCA2000, ONYX


  • Proprietary HEPA Rx filter that capture 99.998%* of airborne particles down to 0.1 microns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.