Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV Lamp - Germicidal UVC+, Jade 2.0

  • Mfr # 60-8355

  • Zoro # G312488838


product price: $66.69
/ea

Key Features

Length
2 in
Width
5 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-8355
Zoro #
G312488838
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Width
5 in
Height
10 in

Details

Item
UV Lamp

Description

UV Lamp - Germicidal UVC+, Jade 2.0


  • Non Ozone producing UV-C+ Bulb ruptures the DNA of viruses and bacteria effectively rendering them harmless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.