Interior Traffic Lights, Plastic, Black
Mfr # 60-5412-U
Zoro # G4419591
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 1/2 in
Overall Length
4 3/4 in
Overall Width
3 1/2 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5412-U
Zoro #
G4419591
UPC #
885230031617
Country of Origin
Canada
Dimensions
Overall Height
2 1/2 in
Overall Length
4 3/4 in
Overall Width
3 1/2 in
Width
4 3/4 in
Height
3 1/4 in
Details
Material
Plastic
Color
Black
Item
Interior Traffic Lights
Includes
Dock Traffic Light, Toggle Switch
For Use With
Loading Dock
Features
Energy Efficient, Weather Resistant
Voltage
12/24V DC
Description
Traffic Light, Product Type Sure-Lite, Includes Dock Traffic Light, Toggle Switch, Overall Length 4 3/4 in, Overall Width 3 1/2 in, Overall Height 2 1/2 in, Material HDP (High Density Polyethylene), Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.