
Laminated Bumper, 12x4x24", LB412 24
Mfr # 27-1009
Zoro # G815946767
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
4.5 in
Material
Laminated Rubber
Overall Width
26 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27-1009
Zoro #
G815946767
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
4.5 in
Overall Width
26 in
Overall Height
12 in
Details
Item
Laminated Dock Bumper
Material
Laminated Rubber
Color
Black
Description
Laminated Bumper,12x4x24 In.,LB412 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.