
Laminated Bumper, 6x4x24 in, LB406 24
Mfr # 27-1309
Zoro # G315946656
product price: $63.79
/eaKey Features
Color
Black
Overall Width
26 in
Overall Depth
4.5 in
Material
Laminated Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27-1309
Zoro #
G315946656
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
26 in
Overall Depth
4.5 in
Overall Height
6 in
Details
Item
Laminated Dock Bumper
Color
Black
Material
Laminated Rubber
Description
Laminated Bumper,6x4x24 in,LB406 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.