
Laminated Bumper, Model LB410 10
Mfr # 24-1027
Zoro # G815946637
product price: $59.95
/eaKey Features
Overall Height
10 in
Overall Width
12 in
Overall Depth
4.5 in
Color
Black
Material
Laminated Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-1027
Zoro #
G815946637
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
10 in
Overall Width
12 in
Overall Depth
4.5 in
Details
Item
Laminated Dock Bumper
Color
Black
Material
Laminated Rubber
Description
Laminated Bumper,Model LB410 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.