
Laminated Bumper, Model LB410 12 P1
Mfr # 27-1031
Zoro # G715946928
product price: $54.19
/eaKey Features
Color
Black
Overall Depth
4.5 in
Overall Width
11.25 in
Overall Height
10 in
Material
Laminated Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27-1031
Zoro #
G715946928
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
4.5 in
Overall Width
11.25 in
Overall Height
10 in
Details
Item
Laminated Dock Bumper
Color
Black
Material
Laminated Rubber
Description
Laminated Bumper,Model LB410 12 P1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.