Zoro Homepage

Laminated Bumper, Model LB410 24

  • Mfr # 27-1053

  • Zoro # G615946707


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Overall Width
26 in
Overall Depth
4.5 in
Material
Laminated Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-1053
Zoro #
G615946707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
26 in
Overall Depth
4.5 in
Overall Height
10 in

Details

Item
Laminated Dock Bumper
Material
Laminated Rubber
Color
Black

Description

Laminated Bumper,Model LB410 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.