Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminated Bumper, Model LVB420 11

  • Mfr # 27-1100

  • Zoro # G415946921


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Laminated Rubber
Overall Depth
4.5 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-1100
Zoro #
G415946921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Depth
4.5 in
Overall Width
13 in

Details

Item
Laminated Dock Bumper
Color
Black
Material
Laminated Rubber

Description

Laminated Bumper,Model LVB420 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.