Zoro Homepage

Laminated Bumper, Model LVB420 11 P1

  • Mfr # 27-1101

  • Zoro # G815946811


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.5 in
Material
Laminated Rubber
Overall Height
20 in
Overall Width
10.25 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-1101
Zoro #
G815946811
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4.5 in
Overall Height
20 in
Overall Width
10.25 in

Details

Item
Laminated Dock Bumper
Material
Laminated Rubber
Color
Black

Description

Laminated Bumper,Model LVB420 11 P1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.