Zoro Homepage

Laminated Bumper, Model LVB424 11

  • Mfr # 27-1103

  • Zoro # G915946810


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 in
Material
Laminated Rubber
Color
Black
Overall Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-1103
Zoro #
G915946810
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
13 in
Overall Depth
4.5 in

Details

Item
Laminated Dock Bumper
Material
Laminated Rubber
Color
Black

Description

Laminated Bumper,Model LVB424 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.