Zoro Homepage

Linear Light, LED, 4" L x 3" W x 15" H

  • Mfr # 60-5481

  • Zoro # G616584618


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Housing Material
Plastic
Color
Clear
Width
4.5 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5481
Zoro #
G616584618
UPC #
-
Country of Origin
Canada

Dimensions

Depth
6 in
Width
4.5 in
Height
19 in

Details

Item
Dock Traffic Control Light
Housing Material
Plastic
Color
Clear

Description

Linear Light,LED,4 In. L x 3 In. W x 15 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.